Nichiban Bag sealing tape No. 540

Sebelum PPN:
Rp859.900 - Rp14.999.900
Spesifikasi
AdhesiveRubber type
Adhesive Strength (N/10mm)5.33
Base MaterialPET
ColorGreen
Elongation (%)132
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tensile Strength (N/10mm)63.2
Thickness (mm)0.06
Width (mm)9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
As it is based on PET film, it has excellent moisture and water resistance.
Food Sanitation Law No. 370 tested
For bag seal packaging of general foods (fruits and vegetables, raw noodles, processed meat foods, etc.), for temporary fixing of containers. For bag seal packaging, etc., in which industrial parts such as screws are subdivided into bags.

Ulasan Produk

Tidak ada ulasan