Nichiban Back Sealing Tape No. 521

Sebelum PPN:
Rp6.299.900
Spesifikasi
AdhesiveRubber type
Adhesive Strength (N/10mm)3.46
Base MaterialPET
Elongation (%)87
Length (m)35
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable ForTensile strength (N/10mm): 46.7
Thickness (mm)0.047
Width (mm)9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This tape has adhesive surfaces that stick together and is used to bind vegetables, food, ham, sausages, etc.
There are a variety of colours to choose from.
This tape is difficult to peel off even when wet.
For bag sealing packaging of food (fruits and vegetables, fresh noodles, etc.). For bag sealing packaging of products in small bags.
*This product is a back sealing tape designed specifically for sealing small bags. Do not use for any other purpose.
*Can be used with the Nichiban back sealer (sold separately).
*Do not stick directly to furniture, walls, glass, car bodies, etc.
*Do not apply directly to the human body.
*Do not use for electrical insulation.
*Make sure to wipe off any dust, oil, or moisture from the surface to which you will be applying the sticker.
*Please store this product in a well-ventilated place away from direct sunlight.
*Please note that if left in a high temperature, high humidity environment for a long period of time, the product may become unusable.

Ulasan Produk

Tidak ada ulasan