Sumiden Transmission & Distribution System Products Asahi P tape (adhesive polyethylene insulation tape) (Lakban Kabel / Isolasi Listrik)

Sebelum PPN:
Rp349.900
Spesifikasi
Adhesion Strength (N/25mm)25.7
AdhesiveSynthetic rubber
Adhesive Strength (N / 19mm)19.6 or more
Base MaterialPolyethylene film
Dielectric Breakdown Voltage (kV)12 or more/0.5mm
Elongation (%)400 or more
Main applicationFor electrical insulation
Tape Length (m)10
Tape Thickness (mm)0.5
Tape Width (mm)19
Tensile Strength (N/25mm)25.7
Volume Resistivity (Ωcm)10¹⁵

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A synthetic rubber compound with good adhesion is laminated on one side of a polyethylene film, and is suitable for insulation and waterproofing of cable connections and terminations. It has excellent ozone resistance, waterproofness, and tracking resistance.

Ulasan Produk

Tidak ada ulasan