3M Lakban Anti Slip Safety Walk 5401 (Lakban Anti Slip/Anti Licin)

Sebelum PPN:
Rp24.999.900
Spesifikasi
Adhesion Strength (N/25mm)3.25
Adhesive Strength (N/10mm)1.3 (according to ASTM D3330)
ColorYellow brown white
FeatureFlexibility, heat resistance, durability
Main applicationAnti-slip function
Mass (g)600
Tape Length (m)32.9
Tape Thickness (mm)0.24
Tape Width (mm)50.8
Where to UseFor indoor use

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has excellent flexibility, heat resistance and durability. Adheres to most substrates and removes cleanly. Since there is no peeling film, it can contribute to the reduction of waste discharge.
Indoor use. Non-slip roller surface for printing, processing, and other processes.
Feature
Specification
A cutter is required for cutting

Ulasan Produk

Tidak ada ulasan