AS ONE Anti-slip tape 50mm x 5m V-10 series

Sebelum PPN:
Rp289.900
Spesifikasi
AS ONE Part Number3-9514-03
Abrasive GrainMineral particles
AdhesiveAcrylic
Base MaterialPVC
ColorBlack / yellow
FeatureWeather resistant, water resistant
Length (m)5
Tape Length (m)5
Tape Width (mm)50
Where to UseFor outdoor use

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has excellent weather resistance and water resistance. It does not require drying time, so it is effective immediately after application.

Ulasan Produk

Tidak ada ulasan