3M 300 x 200mm Double-sided Adhesive Sheet (General Purpose Type / 4 Sheets)

Sebelum PPN:
Rp78.900 - Rp139.900
Spesifikasi
Adhesive Force38N/10mm
Adhesive MaterialsMetal
Adhesive TypePowerful
Base MaterialAcrylic high soft foam
ColorGray
FeatureOutdoor use
Main applicationFor car exterior
Operating Temperature Range (°C)-20~90
Tape Thickness (mm)0.8
Tape Width (mm)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For attaching emblems, etc. It is a professional specification used by automobile manufacturers and repairers!
Automotive (exterior) (outdoor (outside of vehicle)) For adhesion of lightweight automobile emblems, etc.
*Packages before and after the design change may be mixed.

Ulasan Produk

Tidak ada ulasan