Star-M Two-by-bit long socket

Sebelum PPN:
Rp419.900
Spesifikasi
Appropriate Number of Revolutions (rpm)600 or less
Compatible MotorElectric drill/angle drill
Overall Length (mm)220(9\")
Set ContentsHexagonal wrench

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For drilling holes when using two-by-bit in deep places.
* Can be attached to a two-by-bit with a shaft diameter of 12.5 mm. However, when using it as a substitute for a long drill, install a size of 24 mm or more.
* If it is smaller than 24 mm, the outer diameter of the socket will be larger than the drill size.

Ulasan Produk

Tidak ada ulasan