SUN UP Step Drill (Bamboo Shoot Drill) True Speed Spiral 9 Steps for Stainless Steel (Mata Bor Pagoda)

Sebelum PPN:
Rp289.900 - Rp469.900
Spesifikasi
Drilling Thickness (mm)Stainless steel up to 1 / Metals such as iron and aluminum up to 2 / Wood and plastic up to 5 *Cannot drill holes in hard materials such as heat-treated steel (hardened products).
HardnessHRC65±2
MaterialCo-HSS (titanium coating)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Five key factors ensure true cutting speed! 1. Cross thinning: Improved bite into the material eliminates the need for a center punch. 2. Chip breaker: The grooved blade in the Φ10mm section finely cuts chips, improving discharge power. 3. Resistance-reducing grinding: Improved unique cutting edge grinding reduces cutting resistance, resulting in a lighter cutting performance. 4. Shock absorber: Reduces the risk of shaft breakage. 5. Spiral grooves: Two spiral grooves quickly discharge chips, increasing speed. The twisted shape allows chips to be discharged smoothly.
Suitable materials: Stainless steel, iron, copper, brass, aluminum, plastic, wood. Power tools used: Electric drill, drill press, cordless drill driver, impact driver. A cost-effective drilling drill.
It has even sharper cutting ability than that used for ironwork, allowing you to quickly drill holes in stainless steel and other materials.
Drilling, enlarging, chamfering and deburring various materials

Ulasan Produk

Tidak ada ulasan