SUN UP Step Drill (Bamboo Shoot Drill) True Speed Spiral 9 Steps for Ironwork (Mata Bor Pagoda)

Sebelum PPN:
Rp209.900
Spesifikasi
Drilling Thickness (mm)Up to 2 for metals such as iron and aluminum / Up to 5 for wood and plastic *Cannot drill holes in hard materials such as heat-treated steel (hardened products)
HardnessHRC60±2
Mass (g)21
MaterialHSS (titanium coating)
Overall Length (mm)80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Four key factors ensure true cutting speed! 1. Cross thinning: Improved bite into the material eliminates the need for a center punch. 2. Chip breaker: The grooved blade in the Φ10mm section finely cuts chips, improving discharge power. 3. Resistance-reducing grinding: Improved unique cutting edge grinding reduces cutting resistance, resulting in a light and sharp cutting edge. 4. Spiral grooves: Two spiral grooves quickly discharge chips, increasing speed. The twisted shape allows chips to be discharged smoothly.
Workpieces: Iron, copper, brass, aluminum, plastic, wood. Power tools used: electric drill, drill press, cordless drill driver, impact driver. A cost-effective drilling drill.
Drilling, enlarging, chamfering and deburring various materials

Ulasan Produk

Tidak ada ulasan