Non Brand TiAlN coated counter sink

Sebelum PPN:
Rp1.099.900 - Rp3.799.900
Spesifikasi
Abrasive MaterialsEffective in a wide range of materials such as carbon steel, alloy steel, special steel, ductile cast iron, stainless steel, brass, resin, aluminum, super heat resistant alloy, difficult-to-cut materials.
Blade Shape3 blades
Chamfer Angle90°
Number of Tips3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The manufacturer's original cutting edge design provides a beautiful finish without chattering.
Chamfering of threaded holes, chamfering of curved holes, enlargement of holes, counterbore, deburring of holes, etc. can be processed smoothly.
The unique groove shape allows curled chips to be discharged smoothly.
It has good sharpness and can process soft materials such as aluminum without burrs.
It supports from NC / MC machines to general-purpose machines and enables high-performance chamfering.
Work Material: Effective for a wide range of materials such as carbon steel, alloy steel, special steel, ductile cast iron, stainless steel, brass, resin, aluminum, super heat-resistant alloys, and difficult-to-cut materials.

Ulasan Produk

Tidak ada ulasan