RIKEN CORUNDUM Shrink Packaging Sanding Cloth

Sebelum PPN:
Rp769.900 - Rp939.900
Spesifikasi
Dimensions (mm)230x280
Suitable MaterialMetal, wood, rubber
TypeA23

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Riken Corundum's first shrink-wrapped polishing cloth.
The curl of the polishing cloth is suppressed, and the polishing cloth is wrapped with the sand surface aligned.
The polishing cloth can be stored in good condition.
Since glue is used for the adhesive, it is not water resistant.
Suitable for hand polishing in all fields such as metal, wood and rubber. (Since the base material is made of cloth, it can be torn by hand and used.)
It is highly flexible and gives a soft finish.

Ulasan Produk

Tidak ada ulasan