RIKEN CORUNDUM Ricohose Belt

Sebelum PPN:
Rp3.699.900 - Rp4.599.900
Spesifikasi
AbrasiveZirconia abrasive (Z)
Abrasive GrainZ
Belt Length (mm)3350
Belt Width (mm)75
Length (mm)3350
Suitable MaterialStainless steel
Width (mm)75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The sharpness has been improved when grinding.
It has a long life and suppresses the occurrence of burning.
It can be used for all kinds of grinding work from heavy metal grinding to light grinding.
Polishing black skin. Removes scratches and beats on stainless steel products. Roughing and finishing of work tools.

Ulasan Produk

Tidak ada ulasan