E-Value Precision titanium D file

Sebelum PPN:
Rp139.900
Spesifikasi
Abrasive Grain Size150
Material (Main Unit)S45C
Overall Length (mm)145
Suitable MaterialMetal / resin
Thickness (mm)7
Width (mm)7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A diamond file for precision work that is ideal for detailed work. This is a set of 5 shapes: flat, round, half-round, triangular, and square. Comes in a case for convenient storage after use. Diamond powder is electrodeposited on the base material, making it less likely to clog. Titanium coating is applied to increase the retention of diamond particles on the surface. There is no grinding direction, so you can grind by pushing or pulling, and the diamond particles have a high grinding force, so you can grind just by pressing lightly.
Finishing of high-hardness materials and difficult-to-grind materials, deburring of precision machine parts, and sanding of metals and resins.
*Please do not use it for any purpose other than its intended purpose. *If there are any abnormalities such as chips on the file part, please do not use it. *This product is a simple sharpener. *Do not use on high-quality knives or knives that require high sharpness.

Ulasan Produk

Tidak ada ulasan