RIKEN CORUNDUM Polishing Cloth

Sebelum PPN:
Rp1.299.900
Spesifikasi
Abrasive GrainA
Abrasive Grain Size30
Base MaterialPlain weave
Sheet Size (mm)228x280
Suitable MaterialMetal, wood, rubber, etc.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has been used as a cloth file for a long time.
A flexible and soft finish surface can be obtained. Since the base material is made of cloth, it can be torn by hand and used.
Suitable for hand polishing in all fields such as metal, wood and rubber
* Since "glue" is used as the adhesive, it is not water resistant.

Ulasan Produk

Tidak ada ulasan