Star-M No.72-S Long S-type temporary frame bit

Sebelum PPN:
Rp199.900
Spesifikasi
Appropriate Number of Revolutions (rpm)3000 or less
Compatible MotorImpact driver 14.4V or higher / Drill driver 14.4V or higher / Electric drill
Effective Length (mm)37

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Improving work efficiency of formwork work performed as foundation work of buildings The stopper of the long S type temporary frame bit is a rotary type to reduce the battery load!

Ulasan Produk

Tidak ada ulasan