Star-M No.10 Two-by-bit short

Sebelum PPN:
Rp459.900 - Rp739.900
Spesifikasi
Appropriate Number of Revolutions (rpm)600 or less
Compatible MotorElectric drill/angle drill
Effective Length (mm)135
Overall Length (mm)190

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a powerful helper for those who have trouble hitting nails when drilling holes in electrical installations and plumbing work.
With conventional drills, two-by-bit solves the problem that the marking blade is chipped when it hits a nail!
Even if it hits a nail in the middle of drilling, it will cut sharply and proceed.
Ideal for two-by construction methods, remodeling, etc.

Ulasan Produk

Tidak ada ulasan