SUN UP Mini Diamond File Reset

Sebelum PPN:
Rp78.900
Spesifikasi
Abrasive Grain Size#180
Length of FileFlat: width 4.0 x thickness 1.2, half circle: width 3.5 x thickness 1.5, circle: 2.3DIA
Mass (g)35
Overall Length (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"Grinding", "polishing", "deburring" of difficult-to-cut materials and hard materials, precision polishing and polishing work in narrow places, deburring polishing possible: "super hard tip" "glass work" knife "" knife "" sickle "Hardened steel," "iron," "stainless steel," "aluminum," "ceramic," "porcelain," etc.
Electroplated diamond particles can be used to scrape hard materials. Two types of processing are possible with different particle sizes on the front and back (flat only).
* Soft materials such as "wood" and "rubber" cannot be used because they are clogged. If it is clogged, remove it with a brush or the like.

Ulasan Produk

Tidak ada ulasan