Mr. Meister Machine Vise (Handle Lock Type) Clamp Set (Ragum)

Sebelum PPN:
Rp10.999.900
Spesifikasi
Dimensions, Width W x Depth D x Height H (mm)70x201x70
Jaw Opening (mm)Range: 0 to 75
Mouth Height (mm)40
Set ContentsMachine Vise (Handle Lock Type), Machine Vise Clamp Set, Hex Bolts x 4, T-Slot Nuts x 4, Fixing Brackets x 4
TargetPrecision benchtop milling machine Little Milling 9 and Precision benchtop milling machine Little Milling 11
Tip Width (mm)70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This vise can be used with the Little Milling 9 and Little Milling 11 precision benchtop milling machines. It is a tool used to secure workpieces (materials) to the milling table. It has high-precision squareness and parallelism and can secure materials up to 75 mm in diameter. This product is a set that includes a machine vise (handle lock type) and a clamp set for the machine vise.

Ulasan Produk

Tidak ada ulasan