SUN UP Knife Diamond Sharpener

Sebelum PPN:
Rp379.900
Spesifikasi
Mass (g)155
Overall Length (mm)252
ShapeFlat

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Revival of sharpness! For polishing various blades (titanium coating finish)
Diamond files are convenient for polishing kitchen knives, scissors, sickles, nata, cutting scissors, grass cutting tipped saws, etc.!
The front surface is flat and has a particle size of # 150 (for rough and medium grinding), and the back surface is curved and has a particle size of # 400 (for finishing).
Designed with a brim at the end of the handle, it can be used safely and securely. The elastomer resin grip makes it easy to use even in small parts because it is tapered, making it easy to grip and non-slip.

Ulasan Produk

Tidak ada ulasan