Star-M Kadoko Square Type Improved Type Drill Bit (Pemotong Tepi)

Sebelum PPN:
Rp639.900
Spesifikasi
Height (mm)30
MaterialCeramic
Overall Length (mm)76
Width (mm)22

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When attaching decorative tape or kiguchi tape to furniture, fittings, etc., slide the corner back and forth to cut off the protruding part.
It is also used to cut security films and dynoc films.
For cutting cosmetic tape and security film
* Since the groove is shallower than the normal square type, it prevents shaving. If it is a square type and it is cut too much when cutting, please use the improved type.

Ulasan Produk

Tidak ada ulasan