RIKEN CORUNDUM Fiber disk

Sebelum PPN:
Rp229.900 - Rp319.900
Spesifikasi
Abrasive GrainC
Dimensions (mm)100x15.9
Maximum Peripheral Speed (m/minute)4300
Outer Diameter (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It uses tough fiber and strong adhesive, and has excellent heat resistance and durability.
It is easy to install and operate on various portable sanders, and is used in a wide range of work fields such as metal deburring, bead removal, and rust removal.

Ulasan Produk

Tidak ada ulasan