SUN UP Double-sided Diamond Whetstone with Stand # 300/800

Sebelum PPN:
Rp649.900
Spesifikasi
Mass (g)550
Overall Length (mm)210

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Please use it for sharpening the blade of hardened sickle, stainless steel, carbide tip, high-speed steel, etc.
Since the diamond grindstone has almost no reduction, there is no uneven sharpening.
Since it is a double-sided whetstone type with a dedicated wooden stand, lightly rub the blade with severe blade spillage for # 300 rough / medium sharpening, remove the blade spillage, etc., and then lightly rub it with the back surface # 800 for medium finishing.
With a wooden stand, you can work easily.

Ulasan Produk

Tidak ada ulasan