E-Value Diamond cutter EDW-10

Sebelum PPN:
Rp709.900
Spesifikasi
Cutting Length (m)120
Diamond Layer Thickness (mm)1.8
Suitable MaterialConcrete, block products in general, refractory materials, bricks, PVC, slate
Suitable ToolDisc grinder 100mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excellent sharpness for cutting concrete, blocks, etc.
Concrete, general block products, refractory furnace materials, bricks, PVC, slate.
*Do not apply lateral pressure.
*Be sure to rotate in the direction of the arrow.
*Please use a flange or collar that matches the diameter of the center hole to avoid wobbling or wobbling.
*If you use the product with looseness or wobbling, the lifespan will be extremely shortened and it may cause damage.
*Avoid curved or diagonal cuts as this will easily damage the diamond cutter.
*Although we have thoroughly tested the strength of the diamond cutter, when using it, please be sure to attach the included cover to the power tool and ensure that the operator wears protective gear to ensure safety.

Ulasan Produk

Tidak ada ulasan