E-Value diamond cutter

Sebelum PPN:
Rp119.900 - Rp289.900
Spesifikasi
Blade Thickness (mm)2.1
Diamond Width (mm)7
Suitable ModelsDisc grinder 100mm
TypeDry type only

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A wave-shaped diamond cutter with low vibration and a clean cut. A wave type with a clean cut edge that causes less vibration during cutting and less chipping on the cut surface.
Cutting work of concrete, blocks, bricks, mortar, etc.
*Please be sure to read the included diamond wheel instruction manual for power tools before use. *Do not apply lateral pressure. *Avoid curved cuts. *Please use the safety cover. *For dry type only. *Please refrain from using it wet or splashing water on it. *Do not use if the material to be cut is wet. *Please be sure to wear safety glasses, dust mask, and safety gloves while using. *Depending on the work environment, please wear earplugs and a helmet.

Ulasan Produk

Tidak ada ulasan