E-Value diamond cutter

Sebelum PPN:
Rp279.900 - Rp399.900
Spesifikasi
Diamond Width (mm)7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A wave-shaped diamond cutter with an impressive cutting distance of 80m and an emphasis on the cutting surface. There is little chipping on the cut surface and the cut is clean. It uses a diamond tip that is ideal for cutting concrete, providing outstanding durability and sharpness.
Cutting and processing of concrete, blocks, and bricks.
*Please be sure to read the included diamond wheel instruction manual for power tools before use. *Do not apply lateral pressure. *Avoid curved cuts. *Please use the safety cover. *For dry type only. *Please refrain from using it wet or splashing water on it. *Do not use if the material to be cut is wet. *Please be sure to wear safety glasses, dust mask, and safety gloves while using. *Depending on the work environment, please wear earplugs and a helmet.
Feature
Specification
Dry type only

Ulasan Produk

Tidak ada ulasan