iHelp Diamond Cup Sander Double Blade (Gerinda Mangkok Diamond)

Sebelum PPN:
Rp239.900
Spesifikasi
AdaptationDisc grinder
Blade Thickness (mm)5.5
Hole Diameter (mm)20 (with DIA15 ring)
Outer Diameter (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Diamond cup sander with an outer diameter of 100 mm for disc grinders.
Double type specifications ideal for surface grinding. The 2-flute enables speedy and efficient work.
Please use for chamfering, deburring, flat surface and curved surface grinding of various stone materials such as concrete, brick and block.
Feature
Specification
Double type for dry grinding

Ulasan Produk

Tidak ada ulasan