Mr. Meister Diamond bit (G) bullet type

Sebelum PPN:
Rp119.900 - Rp139.900
Spesifikasi
Abrasive Grain Size120
Blade Length (mm)10
Overall Length (mm)45
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable MaterialGlass

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Diamond bit for Mr. Meister small power tool series.
The Meister Cutter Diamond Bit (G) series is a diamond grindstone tip tool bit with better machinability, with a larger amount of diamond grindstone and coarser grain size suitable for glass work compared to conventional products.
* The blade diameter is the value of the maximum part.

Ulasan Produk

Tidak ada ulasan