Star-M Carbide eggplant cutter

Sebelum PPN:
Rp3.099.900
Spesifikasi
Appropriate Number of Revolutions (rpm)15000 or less
Compatible MotorDisc grinder with auxiliary handle and safety guard 100mm/125mm
MaterialCarbide
Set ContentsSpacer/Special wrench

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
6 types of work (R surface processing, curved surface processing, cutting processing, grooving processing, accurate grooving processing, rough cutting) can be done at will.
Carbide blade can be used 360 °.
Can be attached to a disc grinder with an outer diameter of 100 mm / 125 mm.
Shaving (roughing of wood carving, curved surface processing of chairs and tables, shaping of wood crafts, middle egg of trays, vessels and wooden thins, hole egg of drums, R surface of log house log holder, patterning of floor pillars, Chamfering / surface processing)
Dig (embedding wiring, embedding water / gas pipes, embedding switch boxes, grooving duct water pipes)
Cut (cutting duct openings, flattening beams, cutting underfloor storage)
* Use the carbide egg cutter only for disc grinders with grips (types with auxiliary grip mounting holes on both sides) and wheel covers (covers attached to the main unit). We recommend that you use a disc grinder with a professional guard / safety protection cover (sold separately) that can be used as a guide to reduce the scattering of wood chips during cutting and to adjust the depth during grooving.

Ulasan Produk

Tidak ada ulasan