SUN POWER (Sun Power/Taiyo Shokai) Mounted Wheel Brush with Miniature Grit Abrasive Grains (Mata Bor Sikat)

Sebelum PPN:
Rp379.900
Spesifikasi
Abrasive Grain Size320
Metal Part Diameter (mm)10
Shaft Length (mm)30
Suitable ForElectric / pneumatic tool grinder
Suitable MaterialVarious metals
Thickness (mm)6
TypeMiniature powerful type wheel brush with shaft (Robinson)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it has a shaft, it is easy to install and replace, so it is very easy to use.
It is ideal for thin rust removal polishing of various metal products, base polishing of plating coating, peeling of paint, etc., and stain removal in narrow spaces.
It is used by attaching it to electric tools and pneumatic tools (drills, tabletop drilling machines, straight grinders).

Ulasan Produk

Tidak ada ulasan