UNIKA UR21 Multiplus SDS shank, large diameter (ventilation fans, air conditioners, etc.)

Sebelum PPN:
Rp3.299.900 - Rp6.099.900
Spesifikasi
Compatible MotorLightweight hammer drill (rotation mode)
Effective Length (mm)130
Shank ShapeSDS-plus
Suitable For[Center Drill] CDR-T220 / CDR-H210

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Versatile for drilling holes in siding walls, plasterboard, FRP, plywood, PVC boards, composite materials, etc.
The pocket shape is designed to efficiently remove cutting chips, allowing smooth drilling of thick plates and deep holes.
The structure is resistant to uneven surfaces, and can even cut nails in wood and plasterboard behind boards.
Complete set including center drill, body, and shank assembly.
The body can be easily replaced without tools, and can be easily attached and detached with one touch.
The shank is common, so by replacing the body and center drill, various types of holes can be drilled.
Blocks, bricks, mortar, hard siding boards, gypsum boards, soft siding boards
*A high-speed steel center drill is ideal for drilling holes in wood or plywood.

Ulasan Produk

Tidak ada ulasan