UNIKA UR21 Blaze Diamond ST Shank Large Diameter (Ventilator, Air Conditioner, etc.)

Sebelum PPN:
Rp3.999.900 - Rp4.299.900
Spesifikasi
Effective Length (mm)130
Suitable For[Center Drill] CDR-T220 / CP-190

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[No vibration, low noise. Smooth and clean drilling.]
It is possible to drill holes neatly even in soft and hard siding materials that are prone to cracking using only rotational force.
The spiral groove around the outer circumference of the body and the blazed diamond cutting edge prevent clogging, provide excellent sharpness, and ensure a long life.
Complete set including center drill, body, and shank assembly.
The body can be easily replaced without tools, and can be easily attached and detached with one touch.
The shank is common, so by replacing the body and center drill, various types of holes can be drilled.
ALC, PVC boards, extruded cement boards, ceramic siding boards, mortar, blocks, bricks
* Please use the center pin for drilling the mortar.

Ulasan Produk

Tidak ada ulasan