SUN POWER (Sun Power/Taiyo Shokai) Tube Brush with Miniature Stainless Steel Shaft (Mata Bor Sikat Kawat)

Sebelum PPN:
Rp179.900
Spesifikasi
Bristle Length (mm)10
Hub Cylinder Length (mm)15
Shaft Length (mm)30
Suitable ForElectric / pneumatic tool grinder
Suitable MaterialVarious metals
TypeMiniature strong type cylindrical brush with shaft (handpiece)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it has a shaft, it is easy to install and replace, so it is very easy to use.
Miniature precision polishing brush (for chuck)
MINIATURE PRECISION GRIND'S BRUSH
<Use>
It is ideal for thin rust removal polishing of various metal products, base polishing of plating coating, peeling of paint, etc., and stain removal in narrow spaces.
It is used by attaching it to electric tools and pneumatic tools (drills, tabletop drilling machines, straight grinders).
* Be sure to wear safety glasses and protective equipment when working.

Ulasan Produk

Tidak ada ulasan