Ishihashi Seiko TINSKH Jet Tap

Sebelum PPN:
Rp569.900
Spesifikasi
AccuracyJIS Class 2
Cell Spacing (mm)0.75
MaterialMaterial:SKH
Nominal SizeM6
Overall Length (mm)62
Screw Length (mm)19
Shank Diameter (mm)6
Shank square (mm)4.5
Trusco Part No.508-9298

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The surface is made of a super-hard film, which provides excellent wear resistance and welding resistance.
The entire groove is a left-handed spiral groove, so chips are discharged without remaining in the forward direction.
Machined thread: For metric thread through holes.
Workpiece materials: general steel, low to medium carbon steel, alloy steel, stainless steel.

Ulasan Produk

Tidak ada ulasan