Ishihashi Seiko Straight Shank TiN Cobalt Masamune Drill (Packed) (Mata Bor Lurus)

Sebelum PPN:
Rp179.900 - Rp1.799.900
Spesifikasi
MaterialHSCO-M42
Shank ShapeStraight shank
Surface TreatmentTIN coating
Tip Angle (°)120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Comes in a pack.
High cobalt high-speed (HSCO-M42) is used as the base material, making it ideal for stainless steel and difficult-to-cut materials.
The TIN coating film has good heat resistance and abrasion resistance, and extends the life of the drill.

Ulasan Produk

Tidak ada ulasan