UNIKA Single function core drill + E & S (SDS-max) Dry diamond type + size for fume tube

Sebelum PPN:
Rp9.299.900 - Rp12.999.900
Spesifikasi
Effective Length (mm)135
Overall Length (mm)300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[Rotating cores can be used with SDS-max electric motors! Large-diameter core drill series for SDS-max hammer drills!]
It is possible to make holes in Hume pipes by drying without using water.
Vibration noise is greatly reduced by using the center pin method and cutting only the rotational force.
A specially designed shank that allows the SDS-max hammer drill to be used in rotation mode.
A rotation conversion shank that enables the use of SDS-max core drills without rotation mode.
The powerful rotational force of the SDS-max hammer drill allows the cutting force of a large-diameter core drill to be fully exerted.
Cutting of hume pipes and concrete.
* This product is made to order by the manufacturer. Please note that the delivery date may be slightly different depending on the production status of the manufacturer.
* Use the electric drill specified by the core drill.
* Before attaching or detaching to the motor, make sure that the start switch is turned off, and be sure to unplug the power plug from the outlet before doing so.
* Due to friction during drilling, the product body, chips, and drilled surface are hot. Never touch it with your bare hands.
* Please wear clothes suitable for your work. In particular, wear protective goggles to prevent chips from getting into your eyes.
* Please prepare the work environment before starting work.
* Please read the instruction manual of the motor to be used carefully before use.

Ulasan Produk

Tidak ada ulasan