UNIKA Single function core drill + E & S (SDS-max) ALC type + duct pipe size
Sebelum PPN:
Rp8.099.900 - Rp26.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Effective Length (mm) | 135 |
|---|---|
| Overall Length (mm) | 317 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
[Rotating cores can be used with SDS-max electric motors! Large-diameter core drill series for SDS-max hammer drills!]
With outstanding rotational force corresponding to the characteristics of ALC, the piano wire and bisector can be easily cut together with the ALC plate.
The carbide tip of the cutting edge is made of a material with high wear resistance and high toughness that exerts a sharp drilling force.
A specially designed shank that allows the SDS-max hammer drill to be used in rotation mode.
A rotation conversion shank that enables the use of SDS-max core drills without rotation mode.
The powerful rotational force of the SDS-max hammer drill allows the cutting force of a large-diameter core drill to be fully exerted.
Cutting ALC board (piano wire, cutting halves), gypsum board.
* This product is made to order by the manufacturer. Please note that the delivery date may be slightly different depending on the production status of the manufacturer.
* Use the electric drill specified by the core drill.
* Before attaching or detaching to the motor, make sure that the start switch is turned off, and be sure to unplug the power plug from the outlet before doing so.
* Due to friction during drilling, the product body, chips, and drilled surface are hot. Never touch it with your bare hands.
* Please wear clothes suitable for your work. In particular, wear protective goggles to prevent chips from getting into your eyes.
* Please prepare the work environment before starting work.
* Please read the instruction manual of the motor to be used carefully before use.
With outstanding rotational force corresponding to the characteristics of ALC, the piano wire and bisector can be easily cut together with the ALC plate.
The carbide tip of the cutting edge is made of a material with high wear resistance and high toughness that exerts a sharp drilling force.
A specially designed shank that allows the SDS-max hammer drill to be used in rotation mode.
A rotation conversion shank that enables the use of SDS-max core drills without rotation mode.
The powerful rotational force of the SDS-max hammer drill allows the cutting force of a large-diameter core drill to be fully exerted.
Cutting ALC board (piano wire, cutting halves), gypsum board.
* This product is made to order by the manufacturer. Please note that the delivery date may be slightly different depending on the production status of the manufacturer.
* Use the electric drill specified by the core drill.
* Before attaching or detaching to the motor, make sure that the start switch is turned off, and be sure to unplug the power plug from the outlet before doing so.
* Due to friction during drilling, the product body, chips, and drilled surface are hot. Never touch it with your bare hands.
* Please wear clothes suitable for your work. In particular, wear protective goggles to prevent chips from getting into your eyes.
* Please prepare the work environment before starting work.
* Please read the instruction manual of the motor to be used carefully before use.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20ALC%20type%20%2B%20duct%20pipe%20size/87P114844295-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
