UNIKA SDS Plus UX Toolbox Set

Sebelum PPN:
Rp1.999.900
Spesifikasi
Compatible MotorLightweight hammer drill
MaterialCarbide tip
Overall Length (mm)110/160
ShankSDS-plus

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SDS Plus UX Cross Bit Tool Box Set for easy carrying and storage!
In order to realize a cross blade even with a small diameter size, a solid specification cross blade is used (blade tip diameter: 3.4 to 5.0 mm).
By adopting a cross blade for the blade edge, it is possible to penetrate the deck plate (blade edge diameter: 6.4 mm or more).
Since it is possible to make holes close to a perfect circle, anchor insertion is smooth.
Stable drilling ability is maintained by the cross blade, which has less bite even when it hits the reinforcing bar and less wear on the cutting edge and outer diameter.
For drilling the deck plate on which the concrete plate is placed, the pilot hole of the anchor is constructed after the light sky construction.
* Use an electric drill with an SDS chuck.
* Please use in batting mode.
* Before attaching or detaching the drill bit, make sure that the start switch is turned off, and then unplug the outlet.
* Insert until the bit is locked.
* Please use protective goggles.
* Make holes at right angles to the object.
* Please read the instruction manual of the electric drill to be used carefully and follow the instructions.

Ulasan Produk

Tidak ada ulasan