UNIKA SDS Max UX (Cross) Bit SMUX Type Long

Sebelum PPN:
Rp1.199.900 - Rp2.999.900
Spesifikasi
Compatible MotorSDS-max hammer drill
ShankSDS-max

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Anchor insertion is smooth.
The cross blade, which was developed to obtain the roundness of drilling, has a two-blade structure consisting of a main blade and a secondary blade to increase the crossing angle and improve the performance against reinforcing bars.
By actively acting the auxiliary blade on the outer circumference cutting, a hole close to a perfect circle is realized.
Compared to the conventional product (single blade), there is less biting when contacting the reinforcing bar, and there is less friction between the cutting edge and the outer diameter, so stable drilling ability is maintained.
Pre-construction of metal anchors, adhesive anchors, etc. for drilling holes in concrete, stone, blocks, bricks, mortar, and slate.
* Do not use anything other than the SDS-max hammer drill.
* Before attaching or detaching the drill bit, make sure that the start switch is turned off, and then unplug the outlet.
* Do not touch the tool as it is hot during and after use.
* Please use protective goggles.
* Make holes at right angles to the object.
* Please read the instruction manual of the electric drill to be used carefully and follow the instructions.

Ulasan Produk

Tidak ada ulasan