3M Scotch-Brite Finishing Belt AC 10x330mm (Amplas Sabuk)

Sebelum PPN:
Rp779.900
Spesifikasi
AbrasiveA (aluminum oxide)
Abrasive Grain Size120
Belt Length (mm)330
Belt Width (mm)10
Belt Width W x Length l (mm)10x330
ColorBrown
Suitable MaterialStainless steel, aluminum, etc.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"Scotch-Brite" Non-woven fabric surface treatment material and core material are integrated into a single structure to give strength.
As it is elastic, it fits well in the finished shape.
Feature
Specification
Non-woven

Ulasan Produk

Tidak ada ulasan