3M Scotch-Brite Industrial Abrasive Pad Assorted Pack (Amplas Serabut)

Sebelum PPN:
Rp109.900
Spesifikasi
ColorBrown - 180 grit equivalent, Reddish brown - 320 grit equivalent, Gray - 800 grit equivalent, White - no abrasive grain
ContentPack (sheets): Type T, 7448, 7447PRO, 7440 1 each
Dimensions (mm)75x115

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This set contains 4 types of hand pads recommended by 3M, assorted in 1/4 size for easy trying. Type T is abrasive-free and does not scratch the surface, making it ideal for removing deposits and dirt.
7447PRO is a high-grade type with twice the polishing power and 20% more durability than the conventional 7447.
Type T: For removing deposits and dirt; 7448: For blurring scratches on stainless steel, aluminum, and copper; 7447PRO: For rust removal, scratch blurring, and other multi-purpose uses; 7440: For removing oxide films and paint, and for giving stainless steel a hairline finish.

Ulasan Produk

Tidak ada ulasan