3M Roloc CSD2 (Amplas Strip)

Sebelum PPN:
Rp6.199.900
Spesifikasi
Mass (g)100
MaterialAbrasive material: Silicon Carbide
Outer Diameter (mm)100
Trusco Part No.836-3352

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is highly flexible and has just the right amount of stiffness, so it conforms well to the unevenness of the workpiece and produces a uniformly finished surface without removing too much of the metal.
You can work safely without the risk of flying particles and pricking you like with a wire brush.
It is highly flexible and has just the right amount of stiffness, so it conforms well to the unevenness of the workpiece and produces a uniformly finished surface without removing too much of the metal.
You can work safely without the risk of flying particles and pricking you like with a wire brush.
Rust removal, removal of discolored areas after welding on stainless steel. Tool used: Collet chuck type low speed grinder

Ulasan Produk

Tidak ada ulasan