Kitagawa Iron Works Power Wing Work Gripper PWS06 (Chuck Bubut)

Sebelum PPN:
Rp159.999.900
Spesifikasi
Mass (kg)24 (with standard soft jaw)
Operating Pressure (MPa)(minimum) 0.2[2]
Stroke (mm)(Plunger)11.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Transforms lathe chucks into those for M/C use. Stable gripping by drawing in the workpiece material. When used for rough machining before and after the lathe process, the same gripping condition reduces setup time. Built-in cylinder reduces introduction costs. No separate cylinder is required for chuck operation. Can be used with the machine's standard column specifications. The built-in cylinder keeps the overall height low. Smooth mounting on NC rotary tables.
*We do not deliver to private homes (detached houses or apartment buildings). *The gripping force varies depending on the condition of the jaws and the gripping part of the workpiece. *Air consumption is per 5 mm of plunger stroke at a pressure of 0.6 MPa. *The gripping diameter/gripping range is when using the standard soft jaws.

Ulasan Produk

Tidak ada ulasan