Kitagawa Iron Works Power Wing Chuck PW(C) Series

Sebelum PPN:
Rp139.999.900 - Rp289.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stable gripping by pulling in the workpiece material. Firm gripping makes it ideal for rough machining. High gripping stability allows for heavy cutting. The workpiece is gripped radially and the powerful pulling action presses it tightly against the chuck end face, ensuring a secure and stable grip and enabling heavy cutting. Greatly improved grease sealing. Seals are inserted into the mating surfaces of the body and rear body, greatly improving the sealing of the enclosed grease. Stable gripping force is achieved over a long period of time. The master jaw has a spherical structure, providing excellent sealing and long-term stable gripping force. Left and right equalization is possible up to 5°. The left and right jaws are equalized by 5° to ensure stable gripping even for workpieces with unevenness. Capable of gripping up to a maximum taper of 20°. The grip piece securely grips the tapered portion, even on the black surface of cast or forged products with draft angles. CE compliant.
*We do not deliver to private homes (detached houses or apartment buildings). *The gripping diameter/gripping range is when using the standard soft jaws.

Ulasan Produk

Tidak ada ulasan