Miyanaga Polyclick Series Wooding Core Drill (Cutter)

Sebelum PPN:
Rp1.199.900
Spesifikasi
Blade Diameter (mm)40
Blade Thickness (mm)3
Effective Length (mm)130
ROHS Directive (Corresponding to 10 Substances)Correspondence
Trusco Part No.423-4089

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Due to the unique cutting edge shape, nails do not get caught and can be cut safely.
Metal siding, ceramic siding, wood, gypsum board, plywood, laminated wood, slate, floor panels.
Installation of downlights, fire alarms, etc. on PVC, FRP, and wood ceiling materials.

Ulasan Produk

Tidak ada ulasan