SUN POWER (Sun Power/Taiyo Shokai) Nylon tube brush (NY)

Sebelum PPN:
Rp779.900 - Rp1.299.900
Spesifikasi
Brush Part Length (mm)125
Overall Length (mm)200
Thread Diameter (inch)46024

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A tube brush (spiral type) is a brush that uses a wire as a core wire and fixes the wire by twisting it. It is attached to a joint handle and used for cleaning, deburring, and descaling areas that are difficult to reach with regular brushes, such as the inner diameter of pipes and the inner surface of screw holes. A brush with a spiral shape and a screw. This product can be made to order (special order).
Polishing of various pipes and the inner surface of machined holes. Cleaning inside the pipe. Use as a manual brush.
* Be sure to wear safety glasses and protective equipment when working.

Ulasan Produk

Tidak ada ulasan