Fuji Tombo Non-woven abrasive material Shining perennial mini With obi

Sebelum PPN:
Rp1.699.900 - Rp2.399.900
Spesifikasi
Abrasive GrainAA
Dimensions (mm)83x150
Suitable MaterialMetal, steel, concrete

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since nylon fibers and abrasive grains are three-dimensionally bonded, clogging is unlikely to occur.
There is no fraying or tearing, and since the abrasive grains are contained inside, a constant polishing force is maintained.
This type is made by cutting the non-woven abrasive material "Shining Mannen" into 1/3.
Since it is a hand size (78 mm x 150 mm), it is a size that is easy to hold in your hand.
As it comes with an obi (package), it is easy to handle one by one.
Rust removal on metal walls and steel surfaces, footing before painting, dirt removal on concrete surfaces, peeling of old paint films
* Do not use for anything other than its intended purpose.

Ulasan Produk

Tidak ada ulasan