TRUSCO NC Lathe Collet Holder ERM Nut

Kondisi Barang:
Sebelum PPN:
Rp819.900
Spesifikasi
AS ONE Part Number64-8615-24
Applicable WrenchW-ER11M
Finish MaterialSCM440
Mass (g)8
Overall Length (mm)12
Suitable ColletER110
Trusco Part No.207-7150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ERM nut is a nut for collet holder with a small outer diameter.
There are four types: N08MX, N11MX, N16MX, and N25MX.
The nano specification is a specification that improves the clamping force and runout accuracy by special surface treatment.
Wrench collet is sold separately.

Ulasan Produk

Tidak ada ulasan