Miyanaga Metal Borer Mini Center Drill Rechargeable Shank (for HiKOKI/Nitto Kohki) (Mata Bor)

Sebelum PPN:
Rp819.900
Spesifikasi
Overall Length (mm)69.5
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable MaterialSteel plate, stainless steel plate, welded structural steel (SM material), architectural structural steel (SN material)
Trusco Part No.268-4360

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Attach to MB Mini HiKOKI/Nitto cutter for use.
It is a center drill type.
Workpiece: iron plate, stainless steel plate, etc.
Compatible with welded structural steel (SM material) and architectural structural steel (SN material).

Ulasan Produk

Tidak ada ulasan