TRUSCO Machine-Planted Bamboo Brush Curved Handle, Horsehair

Kondisi Barang:
Sebelum PPN:
Rp109.900 - Rp189.900
Spesifikasi
Bristle Length (mm)35
Handle Thickness (mm)7.5
Material of BristleHorsehair
Overall Length (mm)320

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a durable bamboo brush made of horsehair with a large amount of bristles that do not easily fall out.
Horsehair is stiffer and more elastic than pigs' hair.
Cleaning, polishing, polishing, applying adhesive, etc. everywhere.

Ulasan Produk

Tidak ada ulasan