TRUSCO Machine-Planted Bamboo Brush Curved Handle, Pakin Bristles (Sikat Kawat)

Kondisi Barang:
Sebelum PPN:
Rp109.900 - Rp119.900
Spesifikasi
Bristle Length (mm)20
Handle Thickness (mm)7.5
Material of BristleSnap hair
Overall Length (mm)320

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This bamboo brush has a large amount of durable, firm bristles that do not easily fall out.
Paquin, also known as Mexican fiber, is a plant fiber from the orchid family native to Mexico that is strong and has excellent water absorption properties.
Cleaning, polishing, polishing, applying adhesive, etc. everywhere.

Ulasan Produk

Tidak ada ulasan